6 x 3 in. Slip-On 150# Standard Carbon Steel Raised Face Weld Flange

Part #GRFSOFUM  |  Item #423183

$145.27 EACH
(Pricing is for 6 in x 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 3-1/2 in

    Part #GRFSOF10N | Item #4899120

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.88 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 5 in

    Part #GRFSOF10S | Item #4899160

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.88 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #GRFSOF10X | Item #423184

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.88 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 3-1/2 in

    Part #GRFSOF12N | Item #4897139

    Call for Pricing
    Call for Pricing
    Call us for price
    $431.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 4 in

    Part #GRFSOF12P | Item #4897158

    Call for Pricing
    Call for Pricing
    Call us for price
    $431.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 5 in

    Part #GRFSOF12S | Item #4897194

    Call for Pricing
    Call for Pricing
    Call us for price
    $431.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #GRFSOFHD | Item #4897650

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #GRFSOFHF | Item #4897668

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #GRFSOFHG | Item #4897676

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.76 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #GRFSOFJD | Item #4897849

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #GRFSOFKG | Item #3485454

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.32 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #GRFSOFKH | Item #3685274

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.32 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #GRFSOFKJ | Item #3485465

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.32 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #GRFSOFLH | Item #4898071

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #GRFSOFLK | Item #3485511

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.01 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #GRFSOFMK | Item #423178

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.05 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #GRFSOFML | Item #3485571

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.05 /EACH

    Added to your cart. View Cart
  • 3-1/2 in x 1-1/2 in

    Part #GRFSOFNJ | Item #4898271

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in x 2 in

    Part #GRFSOFNK | Item #4898281

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in x 3 in

    Part #GRFSOFNM | Item #4898304

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 1-1/4 in

    Part #GRFSOFPH | Item #4898463

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #GRFSOFPK | Item #423179

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.55 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #GRFSOFPM | Item #423180

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.55 /EACH

    Added to your cart. View Cart
  • 5 in x 1-1/2 in

    Part #GRFSOFSJ | Item #4898764

    Call for Pricing
    Call for Pricing
    Call us for price
    $130.65 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 2 in

    Part #GRFSOFSK | Item #4898775

    Call for Pricing
    Call for Pricing
    Call us for price
    $116.67 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 2-1/2 in

    Part #GRFSOFSL | Item #4898785

    Call for Pricing
    Call for Pricing
    Call us for price
    $116.67 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 3-1/2 in

    Part #GRFSOFSN | Item #4898802

    Call for Pricing
    Call for Pricing
    Call us for price
    $130.65 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #GRFSOFUM | Item #423183

    Call for Pricing
    Call for Pricing
    Call us for price
    $145.27 /EACH

    Added to your cart. View Cart
  • 6 in x 3-1/2 in

    Part #GRFSOFUN | Item #4899010

    Call for Pricing
    Call for Pricing
    Call us for price
    $145.27 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #GRFSOFUP | Item #423175

    Call for Pricing
    Call for Pricing
    Call us for price
    $145.27 /EACH

    Added to your cart. View Cart
  • 6 in x 5 in

    Part #GRFSOFUS | Item #3485022

    Call for Pricing
    Call for Pricing
    Call us for price
    $145.27 /EACH

    Added to your cart. View Cart
  • 8 in x 3-1/2 in

    Part #GRFSOFXN | Item #4897117

    Call for Pricing
    Call for Pricing
    Call us for price
    $182.83 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #GRFSOFXU | Item #423176

    Call for Pricing
    Call for Pricing
    Call us for price
    $182.83 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Application: Fire Protection

Clean Bagged: No

Coating: Painted

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 6 in

Fitting Size 2: 3 in

Fitting Sizes: 6 in x 3 in

Fitting Type: Reducing

Flange Type: [Raised Face, Slip On]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Origin: Global

Pressure Class: 150#

Product Type: Threaded O-Let

Schedule Class: Standard

UL Listed: No