6 x 3 in. ABS DWV Wye
6 x 3 in. ABS DWV Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Do not test or use with compressed air or other gases
- Service temperature -40 °F to 180 °F
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 6 in x 6 in x 3 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40