6 x 4 in. IPS Electrofusion SDR 11 HDPE Branch Saddle with 4.7R Pin
6 x 4 in. IPS Electrofusion SDR 11 HDPE Branch Saddle with 4.7R Pin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 4 in