6 x 48 in. Flanged x MIPS Galvanized Ductile Iron Nipple

You last purchased this on
 

6 x 48 in. Flanged x MIPS Galvanized Ductile Iron Nipple

This product requires certification to purchase.
You last purchased this on
 

6 x 48 in. Flanged x MIPS Galvanized Ductile Iron Nipple

  • Fast #
  • Part #GFMNU48TAPD
  • Item #1763242
  • Manufacturer Part #GFMNU48TAPD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Flanged
End Connection 2:
MIPS
End Connections:
Flanged x MIPS
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Nipple, Straight
Length:
48 in
Material:
Ductile Iron
Origin:
Domestic