6 x 6 x 4 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee
6 x 6 x 4 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.14.1
- ASME:
- ASME A112.14.1
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40