6 x 60 in. HDPE Insert
6 x 60 in. HDPE Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212, ASTM C-969, ASTM F-2487, ASTM F-1417
- Fits Pipe Size:
- 6 in x 60 in
- Material:
- Plastic
- Material Type:
- HDPE