60 x 36 in. Faux Wood Blind
60 x 36 in. Faux Wood Blind
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Faux Wood
- Size:
- 60 in x 36 in
- Thickness:
- 2 in
- Width:
- 36 in