8 in. Grooved Gasket Straight Painted Malleable Iron and Ductile Iron 45 Degree Elbow
65F Series 8 in. Grooved Gasket Straight Painted Malleable Iron and Ductile Iron 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-153, ASTM A-183
- Application:
- Stainless Steel Pipe
- Clean Bagged:
- No
- Collection:
- 65F Series
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron, Ductile Iron
- NSF Certified:
- No
- Type:
- S65F3080
- UL Listed:
- Yes