6LB SLEDGE HAMM
6LB SLEDGE HAMM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-Vibe® handle grip helps reduce vibrations for comfort and control
- Bullet nose strike face provides 50% more power
- Vibration dampening particulate in handle reduces vibrations better than solid core handles
- Shatterproof fiberglass handle for better durability
Specifications
- Color Finish Name:
- Black, Yellow
- Handle Material:
- Fiberglass
- Material:
- Steel, Fiberglass
- Type:
- SFMHT56010