Single End Drop On Kit 6 ft High x 4 ft Width
TuffGuy Single End Drop On Kit 6 ft High x 4 ft Width
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Close off one or both open ends on your existing box utilizing these Drop-On kits
Specifications
- Brand Model Compatibility:
- Kundel
- Collection:
- TuffGuy
- Height:
- 6 ft
- Length:
- 4 ft
- Material:
- Aluminum, Steel
- Weight:
- 262 lb