7/8 in. Copper Coupling with Rolled Stop (1 in. OD)
7/8 in. Copper Coupling with Rolled Stop (1 in. OD)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
- Lead-free*
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B1.20.1, ASME B16.22
- Application:
- Air Conditioning, Refrigeration, Potable Water
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 0.091 lb