7/8 in. x 7/8 in. x 1/2 in. 50 ft. Suction Line Only Line Set
7/8 in. x 7/8 in. x 1/2 in. 50 ft. Suction Line Only Line Set
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-534
- Color Finish Name:
- Black
- Length:
- 50 ft
- Line Set Type:
- Suction Line Only
- Liquid Line (OD):
- 7/8 in
- Material:
- Copper, Plastic
- Material Type:
- Polymeric
- Suction Line (OD):
- 7/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 1/2 in