7-1/4 x 2 x 5-1/4 in. Cast Iron Valve Box Lid

You last purchased this on
 

7-1/4 x 2 x 5-1/4 in. Cast Iron Valve Box Lid

This product requires certification to purchase.
You last purchased this on
 

7-1/4 x 2 x 5-1/4 in. Cast Iron Valve Box Lid

  • Fast #
  • Part #DVBLKLIDW
  • Item #184006
  • Manufacturer Part #670610145462
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5-1/4 in
Diameter - Inside 1:
5-15/16 in
Height:
2 in
Length:
7-1/4 in
Material:
Cast Iron
Product Type:
Valve Box Lid
Waterworks Application:
Water
Weight:
11 lb