7 in. 30 ga 2-Phase Grade 3.5 Pipe Extension

You last purchased this on
 

7 in. 30 ga 2-Phase Grade 3.5 Pipe Extension

This product requires certification to purchase.
You last purchased this on
 

7 in. 30 ga 2-Phase Grade 3.5 Pipe Extension

  • Fast #
  • Part #SHMPH230PGS12PW35
  • Item #5143226
  • Manufacturer Part #8413.120407-35
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
12 in
Width:
4 in