7 in. 30 ga Spiral Connector

Part #SHMFDC30W  |  Item #3353273  |  Manufacturer Part #RX580730

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Connector
  • Crimped 1 end
  • Galvanized steel, riveted construction

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel