7 in. Duct Round Takeoff Galvanized Steel in Round Duct
7 in. Duct Round Takeoff Galvanized Steel in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Height:
- 9 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 10-3/4 in