7 in. Galvanized Steel Saddle in Round Duct

Part #SHM9STO26W  |  Item #5053405  |  Manufacturer Part #RX610726

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Saddle flue with 90° takeoff
  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 7 in

Duct Shape: Round

Gauge: 26

Length: 11 in

Material: Galvanized Steel