7 in. Galvanized Steel Saddle in Round Duct

Part #SHMASTODW  |  Item #3687347  |  Manufacturer Part #TA09D07

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adhesive round saddle with damper
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 28

Material: Galvanized Steel

Type: SHMASTODW