7 in. Galvanized Steel Saddle in Round Duct

Part #SHMST428W  |  Item #4040962  |  Manufacturer Part #5303.07-28

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 28

Length: 7 in

Material: Galvanized Steel