7 To 8 Double Wall INCREASER
7 To 8 Double Wall INCREASER
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in sizes 3" to 8" diameter
- Quick Lock System: align seams and twist to left or just snap together using the on ramps—no screws required
- Used for increasing B vent pipe diameter
- Commercial (Model E/V) Sizes Available - 10" – 30"
- Spun aluminum construction
Specifications
- Diameter - Inside 1:
- 7 in
- Diameter - Inside 2:
- 8 in
- Material:
- Aluminum
- Type:
- E220758