7 x 6 in. Duct Coupling in Spiral Duct

Part #SHMSPC26W  |  Item #4040442  |  Manufacturer Part #5351.07-26

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Spiral

Gauge: 26

Height: 6 in

Material: Galvanized Steel