7/8 in. 304 Stainless Steel Heavy Hex Nut

Part #S4HHN78  |  Item #1833152

Call for Pricing EACH

Inside Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Inside Diameter: 7/8 in

Material: Stainless Steel

Material Type: 304