8 ft. Flexible Slinky Curb Key

You last purchased this on
 

8 ft. Flexible Slinky Curb Key

This product requires certification to purchase.
You last purchased this on
 

8 ft. Flexible Slinky Curb Key

  • Fast #
  • Part #KCKSS096
  • Item #4933377
  • Manufacturer Part #20484
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with tilted or broken boxes, or when the curb stop is not aligned with the box
  • Length of rigid shaft is 2 ft
  • Flexible shaft ("Slinky") on this tool allows the key to bend and provide a better connection with the curb key
  • Key for 1" ID Boxes has a 3/8" slot to fit over the valve nut
  • Key for 2-1/2" ID Boxes has a 9/16" slot to fit over the valve nut
  • Use penetrating oil once a month to keep tool up and running
  • Shaft diameter: 3/4"
  • Requires Certification

Specifications

Handle Type:
T-handle
Height:
8 ft
Length:
8 ft