8 in. 30 ga Damper Diskquad
8 in. 30 ga Damper Diskquad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Product Type:
- Damper Diskquad
- UL Listed:
- No