8 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face
8 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Flange Type:
- Raised Face, Blind
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure Class:
- 300#