8 in. Compression Service Gasket

Part #SVTGX  |  Item #1784462  |  Manufacturer Part #3008

$29.29 EACH
(Pricing is for 8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #SVTG10 | Item #1822481 | Mfr. Part #3010

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.61 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #SVTG12 | Item #1822483 | Mfr. Part #3012

    Call for Pricing
    Call for Pricing
    Call us for price
    $56.81 /EACH

    Added to your cart. View Cart
  • 15 in

    Part #SVTG15 | Item #21034 | Mfr. Part #3015

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.96 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #SVTGK | Item #1754189 | Mfr. Part #3002

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.16 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #SVTGM | Item #1754190 | Mfr. Part #3003

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.78 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #SVTGP | Item #20008 | Mfr. Part #3004

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.45 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #SVTGS | Item #1784449 | Mfr. Part #3005

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.33 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #SVTGU | Item #1754192 | Mfr. Part #3006

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.36 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #SVTGX | Item #1784462 | Mfr. Part #3008

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.29 /EACH

    Added to your cart. View Cart

Product Details

  • Used for joining hub and spigot cast iron soil pipe and fittings
  • Physical characteristics ensure the gasket will not decay or deteriorate from contact with effluents in the pipe or chemicals in the soil or air around the pipe
  • Will not leak even if deflected as much as 5°, or when subjected to vibration, seismic tremors, expansion, contraction, external, or internal test pressure

Specifications

ASTM Specifications: [ASTM A-74, ASTM C-564]

End Connection 1: Compression

End Connections: Compression

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Rubber

Material Type: Neoprene

Schedule Class: SV