8 in. Corrugated Metal Band
8 in. Corrugated Metal Band
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Band
- Material:
- Metal
- PipeTubing Size:
- 24 in