8 in. DIPS 316 Stainless Steel SDR 11 Back-Up Flange
8 in. DIPS 316 Stainless Steel SDR 11 Back-Up Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Stainless Steel
- Material Type:
- 316
- Schedule Class:
- SDR 11