8 in. Galvanized Steel Saddle in Round Duct
Part #SHMST926X | Item #4042540 | Manufacturer Part #5309.08-26
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653
Diameter: 8 in
Duct Shape: Round
Gauge: 26
Length: 8 in
Material: Galvanized Steel