8 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tee (Less Accessories)

Part #DMJTLAX  |  Item #2402112  |  Manufacturer Part #074328

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJTLA10 | Item #2401891 | Mfr. Part #074427

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJTLA12 | Item #2401914 | Mfr. Part #074540

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJTLA14 | Item #2401935 | Mfr. Part #074649

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJTLA16 | Item #2401965 | Mfr. Part #074762

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJTLA18 | Item #2401989 | Mfr. Part #074908

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJTLA20 | Item #2402008 | Mfr. Part #075066

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJTLA24 | Item #2402051 | Mfr. Part #075240

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJTLA30 | Item #2402121 | Mfr. Part #120490

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJTLA36 | Item #2402195 | Mfr. Part #120858

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DMJTLAK | Item #4113376

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJTLAM | Item #2401990 | Mfr. Part #074144

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJTLAP | Item #2402017 | Mfr. Part #074182

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJTLAU | Item #2402074 | Mfr. Part #074243

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJTLAX | Item #2402112 | Mfr. Part #074328

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Domestic

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

High Pressure: 350

ISO Specifications: ISO 9001:2015

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]

Pipe Lining: Cement-lined

UL Listed: Yes