8 in. Mechanical Joint Ductile Iron C153 Short Body Tapping Sleeve

Part #MJDPSLLAX  |  Item #7115861  |  Manufacturer Part #MJSDP08

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #MJDPSLLAU | Item #7115502 | Mfr. Part #MJSDP06

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJDPSLLAX | Item #7115861 | Mfr. Part #MJSDP08

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.4, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600]

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Cement