8 x 4-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

You last purchased this on
 

8 x 4-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

This product requires certification to purchase.
You last purchased this on
 

8 x 4-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

  • Fast #
  • Part #NHCOX
  • Item #1098474
  • Manufacturer Part #NH 00052 1800
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
No Hub
End Connection 2:
FNPT
End Connections:
No Hub x FNPT
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cleanout less Plug
Material:
Cast Iron
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Weight:
11.707 lb
Width:
10-1/4 in