8 in. Beveled Schedule 40 Welded Black Carbon Steel Weld Pipe

You last purchased this on
 

8 in. Beveled Schedule 40 Welded Black Carbon Steel Weld Pipe

This product requires certification to purchase.
You last purchased this on
 

8 in. Beveled Schedule 40 Welded Black Carbon Steel Weld Pipe

  • Fast #
  • Part #GBPPEA53BULX
  • Item #7043579
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Fire Protection, Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
FM Approved:
Yes
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
8 in
Schedule Class:
40
UL Listed:
Yes