8 in. Schedule 40 Global Double Random Length Black Carbon Steel Seamless Pipe
8 in. Schedule 40 Global Double Random Length Black Carbon Steel Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-333 Grade 6
- Coating:
- Black
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 8 in
- Schedule Class:
- 40