8 in. Weldneck 300# Standard Carbon Steel Raised Face Flange

Part #D300RFWNFX  |  Item #22077  |  Manufacturer Part #320080000

$179.48 EACH
(Pricing is for 8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #D300RFWNF10 | Item #116684 | Mfr. Part #320100000

    Call for Pricing
    Call for Pricing
    Call us for price
    $325.44 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #D300RFWNF12 | Item #116686 | Mfr. Part #320120000

    Call for Pricing
    Call for Pricing
    Call us for price
    $417.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #D300RFWNF14 | Item #158592 | Mfr. Part #320140000

    Call for Pricing
    Call for Pricing
    Call us for price
    $925.23 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #D300RFWNF16 | Item #261416 | Mfr. Part #320160000

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,095.42 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #D300RFWNF24 | Item #422912 | Mfr. Part #320240000

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,334.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #D300RFWNFD | Item #10212 | Mfr. Part #320002000

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #D300RFWNFJ | Item #2913 | Mfr. Part #320012000

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.40 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #D300RFWNFK | Item #20004 | Mfr. Part #320020000

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.74 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #D300RFWNFL | Item #37976 | Mfr. Part #320022000

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.79 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #D300RFWNFM | Item #20777 | Mfr. Part #320030000

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.79 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #D300RFWNFP | Item #3513 | Mfr. Part #320040000

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.03 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #D300RFWNFS | Item #10919 | Mfr. Part #320050000

    Call for Pricing
    Call for Pricing
    Call us for price
    $104.17 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #D300RFWNFU | Item #38754 | Mfr. Part #320060000

    Call for Pricing
    Call for Pricing
    Call us for price
    $104.38 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #D300RFWNFX | Item #22077 | Mfr. Part #320080000

    Call for Pricing
    Call for Pricing
    Call us for price
    $179.48 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Standard