8 in. x 20 ft. Copper Type L Hard Tube

You last purchased this on
 

8 in. x 20 ft. Copper Type L Hard Tube

This product requires certification to purchase.
You last purchased this on
 

8 in. x 20 ft. Copper Type L Hard Tube

  • Fast #
  • Part #LHARDGRX20
  • Item #1154984
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Potable Water
Copper Tubing Temper:
Hard
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
No
Length:
20 ft
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in