8 in x 8 in x 6 in Duct Square-To-Round
8 in x 8 in x 6 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Side outlet diffuser box
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Duct Size:
- "6 in"
- Gauge (metal):
- 28 ga
- Height:
- 6 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round
- Width:
- 8 in