8 in. ChemDrain CPVC 45° Street Elbow
8 in. ChemDrain CPVC 45° Street Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Gray pipe and fittings used for chemical waste drainage applications
Specifications
- ASTM:
- ASTM D-1784, ASTM F-2618
- Application:
- Chemical
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 7.488 lb
- Width:
- 11-981/1000 in