8 in. Clamp 304L Stainless Steel Tee
8 in. Clamp 304L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L