This product requires certification to purchase.

8 in. Dryer Vent Hood

You last purchased this on
 

8 in. Dryer Vent Hood

  • Fast #
  • Part #SHWCFS26X
  • Item #4042467
3.4 out of 5 Customer Rating
You last purchased this on
 

8 in. Dryer Vent Hood

  • Fast #
  • Part #SHWCFS26X
  • Item #4042467
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Gauge (metal):
26 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No