8 in. PVC DWV Spigot Plug
8 in. PVC DWV Spigot Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
- Injection Molded
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
- Lower Thermal Conductivity
- Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
Specifications
- Application:
- Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- Mul026598
- Weight:
- 2-5/7 lb