8 in. Slant Top Ceiling Radiator Damper Box
8 in. Slant Top Ceiling Radiator Damper Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Gauge (metal):
- 21 ga
- Length:
- 4 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 8 in