8-Point 18mm Snap-Off Replacement Blades 5/Pk
8-Point 18mm Snap-Off Replacement Blades 5/Pk
Frequently Purchased Together
Product Details
- Use with knife 119
- 5 blades per card
- Eight point, 18mm snap-off replacement blades
- Just snap-off old blade to expose a fresh, sharp edge
Documents
Specifications
- Application:
- Cardboard, Carpet, Cutting, Drywall, Paper
- Bare Tool or Kit:
- Bare Tool
- Blade Thickness (in):
- 0.708 in
- Brand Model Compatibility:
- 119
- Depth:
- 1/8 in
- Height:
- 6 in
- Number Of Points:
- 8-point
- Number of Blades:
- 5
- Number of Tools Included:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 5
- Tool Type:
- Snap-off Blade
- Weight:
- 0.8 lb
- Width:
- 18 mm