8 x 11 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

8 x 11 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
You last purchased this on
 

8 x 11 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMATD26X
  • Item #4040732
  • Manufacturer Part #5282.08-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
26 ga
Height:
6 in
Length:
11 in
Material:
Steel
Vent Duct Shape:
Round