8 x 2 in. Mechanical Joint x FIPT C110 Full Body Reducer

Part #DFBFIPTRLAXK  |  Item #3575242  |  Manufacturer Part #373315

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: FIPT

End Connections: Mechanical Joint x FIPT

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 2 in

Fitting Sizes: 8 in x 2 in

Length: 15 in

Material: Ductile Iron

UL Listed: No