8 x 2 in. Union Tight Ductile Iron C153 IPT Tap-on-Pipe Plug

Part #UTTPXK  |  Item #526371  |  Manufacturer Part #096757

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #UTTP10K | Item #526373 | Mfr. Part #096719

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #UTTP12K | Item #526375 | Mfr. Part #096726

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #UTTPUK | Item #526369 | Mfr. Part #096740

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #UTTPXK | Item #526371 | Mfr. Part #096757

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Push

End Connection 2: Union

End Connections: Push x Union

Fitting Size 1: 8 in

Fitting Size 2: 2 in

Fitting Sizes: 8 in

Fitting Type: [Plug, Tapped Plug]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Cement