8 x 3 in. STD A105 Weldolet Forged Steel
8 x 3 in. STD A105 Weldolet Forged Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B31.4, ASME SA-105
- ASTM:
- ASTM A-105
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Weldolet
- Material:
- Carbon Steel, Forged Steel
- Outlet Size (in):
- 3
- Schedule Class:
- Standard