8 x 4 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

Part #IS46LWCRXP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location
  • Connections ensure tight seals and reduce the possibility of leakage
  • Lower carbon content to ensure greater resistance to corrosion

Specifications

Clean Bagged: No

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 2: 4 in

Fitting Type: Concentric