8 x 4 in. NPT x Flanged 125# Reducing Companion Domestic C110 Ductile Iron AWWA Full Body Flange
8 x 4 in. NPT x Flanged 125# Reducing Companion Domestic C110 Ductile Iron AWWA Full Body Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Water
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Flange, Reducing
- Flange Type:
- Companion
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Thickness:
- 1.12 in
- UL Listed:
- Yes