8 x 4 in. Copper Coupling
8 x 4 in. Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Lead-free*
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22 2001, ANSI B16.18 2001, ANSI B16.29 2001, ANSI B16.23 2002, ANSI B16.24 2001, ANSI B16.15 1985, ANSI B16.50 2001
- ASME:
- ASME B16.22 2001, ASME B16.18 2001, ASME B16.29 2001, ASME B16.23 2002, ASME B16.24 2001, ASME B16.15 1985, ASME B16.50 2001
- ASTM:
- ASTM B-152 Alloy C1100, ASTM B-84, ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No